Pair of gloves MASTER CUT D, Glove size: 9

Article no.: 720955 Catalog no.: 094446
Price per 1 Pair
Net price: CHF 15.50

Scale prices:

  • from 1 Pair
    CHF 16.76 / 1 Pair
  • from 12 Pair
    CHF 13.94 / 1 Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
Do you want to order more than one article? To quick entry
on request
In stock
243 pieces in stock

Select article variation and quantity

Glove size Price per 1 Pair (incl. VAT)
  • Glove characteristics: Reinforced crook of the thumb
  • Knitted technology: 18G
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MASTER CUT
Glove characteristics Reinforced crook of the thumb
Knitted technology 18G
Clothing standard Oeko-Tex Standard 100
EN 388 4442D
Backing material Special yarn
Coating Nitrile foam
Coating variant The palms of the hands
Scope of application Precision; All-round
Colour grey / black
Application reusable
Cut protection class D
Type of product Cut-resistant gloves

Identification & Classification

Article number 720955
Catalog number 094446
EAN / GTIN 4062406273422
Manufacturer number 094446 9
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Close-fitting and extremely comfortable thanks to 18-gauge knitting technology. Pleasant nitrile micro-foam coating for exceptionally good sense of touch and high degree of dexterity.
GARANT MASTER CUT D. Cut protection level D, completely without glass or steel fibres. With reinforced thumb joint for increased working life.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Warning:

Intended use
  • Protect hands against mechanical risks, abrasions, blisters and cutting hazards. For precision work.
  • Optimum protection is obtained only when the area to be protected is completely covered. Where gloves have fastenings, check that these are securely closed. Protective gloves must not be allowed to slip. Select a suitable glove size.

Reasonably foreseeable misuse
  • Offer no protection against chemical, microbiological, thermal or electrical hazards.
  • Do not wear when close to rotating machine parts.
  • Do not continue using gloves following contact with sharp-edged items.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart