{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | MASTER CUT | |
| Glove characteristics | Reinforced crook of the thumb | |
| Knitted technology | 18G | |
| Clothing standard | Oeko-Tex Standard 100 | |
| EN 388 | 4442D | |
| Backing material | Special yarn | |
| Coating | Nitrile foam | |
| Coating variant | The palms of the hands | |
| Scope of application | Precision; All-round | |
| Colour | grey / black | |
| Application | reusable | |
| Cut protection class | D | |
| Type of product | Cut-resistant gloves |
| Article number | 720953 | |
| Catalog number | 094446 | |
| EAN / GTIN | 4062406273408 | |
| Manufacturer number | 094446 7 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |