Pair of gloves MASTER CUT B OIL+, Glove size: 6

Article no.: 174966 Catalog no.: 094421
Price per 1 Pair
Net price: CHF 13.30

Scale prices:

  • from 1 Pair
    CHF 14.38 / 1 Pair
  • from 12 Pair
    CHF 12.00 / 1 Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
Do you want to order more than one article? To quick entry
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Glove size Price per 1 Pair (incl. VAT)
  • Glove characteristics: DMF-free
  • Knitted technology: 18G
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MASTER CUT
Glove characteristics DMF-free
Knitted technology 18G
Clothing standard Oeko-Tex Standard 100
EN 388 4X42B
Backing material HPPE
Coating Nitrile
Coating variant Full coating
Scope of application Precision; All-round
Colour black
Application reusable
Cut protection class B
Type of product Cut-resistant gloves

Identification & Classification

Article number 174966
Catalog number 094421
EAN / GTIN 4062406423858
Manufacturer number 094421 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Close-fitting and extremely comfortable thanks to 18-gauge knit. Pleasant nitrile micro-foam coating for exceptionally good sense of touch and high level of dexterity. Therefore highly suitable for precise handling of sharp-edged parts. Ideal for oily environments thanks to full nitrile coating that extends over the knuckles. A second coating layer of sanded nitrile on the palm of the hand and fingers ensures a particularly secure grip. With reinforced thumb joint for longer working life.
GARANT MASTER CUT B OIL+. Very flexible cut-resistant gloves with cut protection level B. Perfect for oily working environments with moderate cut hazards, e.g. on cutting machines.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Warning:

Intended use
  • Optimum protection is obtained only when the area to be protected is completely covered. Where gloves have fastenings, check that these are securely closed. Protective gloves must not be allowed to slip. Select a suitable glove size.
  • Protect hands against mechanical risks, abrasion, blisters, and other superficial injuries.
  • For working in oily environments.

Reasonably foreseeable misuse
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.
  • Do not wear when close to rotating machine parts.
  • Offers no protection against chemical, microbiological, thermal or electrical hazards.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart