Pair of gloves MASTER CUT B OIL, Glove size: 6

Article no.: 720940 Catalog no.: 094417
Price per 1 Pair
Net price: CHF 11.75

Scale prices:

  • from 1 Pair
    CHF 12.70 / 1 Pair
  • from 12 Pair
    CHF 10.59 / 1 Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
Do you want to order more than one article? To quick entry
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Glove size Price per 1 Pair (incl. VAT)
  • Glove characteristics: DMF-free; Reinforced crook of the thumb
  • Knitted technology: 18G
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MASTER CUT
Glove characteristics DMF-free; Reinforced crook of the thumb
Knitted technology 18G
Clothing standard Oeko-Tex Standard 100
EN 388 4X42B
Backing material HPPE
Coating Nitrile
Coating variant 3/4 coating
Scope of application Precision; All-round
Colour grey / black
Glove size 6
Length 250 mm
Application reusable
Cut protection class B
Type of product Cut-resistant gloves

Identification & Classification

Article number 720940
Catalog number 094417
EAN / GTIN 4062406273514
Manufacturer number 094417 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Close-fitting and extremely comfortable thanks to 18-gauge knitting technology. Pleasant nitrile micro-foam coating for exceptionally good sense of touch and high degree of dexterity. Therefore highly suitable for precise handling of sharp-edged parts. Also ideal for wet or oily environments thanks to 3/4 nitrile coating that extends over the knuckles. A second coating layer of sanded nitrile on the palm of the hand and fingers ensures a particularly secure grip. With reinforced thumb joint for longer working life.
GARANT MASTER CUT B OIL. Very flexible cut-resistant gloves with cut protection level B. Highly suitable for oily working environments with moderate cut hazards, e.g. on cutting machines.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Warning:

Intended use
  • Protect hands against mechanical risks, abrasions, blisters and cutting hazards. For precision work.
  • Optimum protection is obtained only when the area to be protected is completely covered. Where gloves have fastenings, check that these are securely closed. Protective gloves must not be allowed to slip. Select a suitable glove size.

Reasonably foreseeable misuse
  • Offer no protection against chemical, microbiological, thermal or electrical hazards.
  • Do not wear when close to rotating machine parts.
  • Do not continue using gloves following contact with sharp-edged items.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart