{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Drill-Ø | 7.1 mm | |
| L | 21 mm | |
| Material | Aluminium | |
| k | 1.6 | |
| Head shape | Countersunk head | |
| D2 | 10 mm | |
| Clamping length | 3.5 mm - 6 mm | |
| G | M5 | |
| D1 | 7 mm |
| Article number | 682430 | |
| Catalog number | 3555 | |
| Manufacturer number | 1464102 |