{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Drill-Ø | 6.1 mm | |
| L | 16 mm | |
| Material | Aluminium | |
| k | 1.6 | |
| Head shape | Countersunk head | |
| D2 | 9 mm | |
| Clamping length | 1.5 mm - 3 mm | |
| G | M4 | |
| D1 | 6 mm |
| Article number | 682428 | |
| Catalog number | 3555 | |
| Manufacturer number | 1464099 |