{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Drill-Ø | 11.1 mm | |
| L | 25.5 mm | |
| Material | Aluminium | |
| k | 1.6 | |
| Head shape | Countersunk head | |
| D2 | 14 mm | |
| Clamping length | 1.5 mm - 4.5 mm | |
| G | M8 | |
| D1 | 11 mm |
| Article number | 1464105 | |
| Catalog number | 3555 | |
| EAN / GTIN | 5013656413280 | |
| Manufacturer number | 1464105 |