{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Drill-Ø | 9.1 mm | |
| L | 25 mm | |
| Material | Aluminium | |
| k | 1.6 | |
| Head shape | Countersunk head | |
| D2 | 12 mm | |
| Clamping length | 4 mm - 6.5 mm | |
| G | M6 | |
| D1 | 9 mm |
| Article number | 1464104 | |
| Catalog number | 3555 | |
| EAN / GTIN | 5013656413532 | |
| Manufacturer number | 1464104 |