{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 9.2 mm | |
| d | 1.95 mm | |
| Mandrel material | Aluminium | |
| Tensile force | 660 kg | |
| Head shape | Flat round head | |
| Shear strength | 530 N | |
| Material rivet | Aluminium | |
| k | 0.9 mm | |
| D2 | 6.5 mm | |
| Clamping length | 4.8 mm - 6.4 mm | |
| D1 | 3.2 mm |
| Article number | 454599 | |
| Catalog number | 3512 | |
| EAN / GTIN | 7610508616615 | |
| Manufacturer number | 1455510 |