{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 10.3 mm | |
| d | 2.9 mm | |
| Mandrel material | Aluminium | |
| Tensile force | 1,420 kg | |
| Head shape | Flat round head | |
| Shear strength | 1,150 N | |
| Material rivet | Aluminium | |
| k | 1.3 mm | |
| D2 | 9.5 mm | |
| Clamping length | 3.2 mm - 6.4 mm | |
| D1 | 4.8 mm |
| Article number | 1433756 | |
| Catalog number | 3512 | |
| EAN / GTIN | 4007081470438 | |
| Manufacturer number | 1433756 |