{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 9.8 mm | |
| d | 2.45 mm | |
| Mandrel material | Aluminium | |
| Tensile force | 1,020 kg | |
| Head shape | Flat round head | |
| Shear strength | 840 N | |
| Material rivet | Aluminium | |
| k | 1.1 mm | |
| D2 | 8 mm | |
| Clamping length | 5 mm - 6.5 mm | |
| D1 | 4 mm |
| Article number | 1433753 | |
| Catalog number | 3512 | |
| EAN / GTIN | 4007081470254 | |
| Manufacturer number | 1433753 |