{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Length L | 5.3 mm | |
| External ⌀ | 5.5 mm | |
| Type of product | Spring |
| Article number | 332407 | |
| Catalog number | 259046 | |
| EAN / GTIN | 4062406808914 | |
| Manufacturer number | 259046 5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |