{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Norm DIN | 934 (standard withdrawn) | |
| d1 | M33 | |
| Strength class | 8 (≤M5 Kl. 6) | |
| Drive | Hexagon | |
| Norm ISO | ~4032 | |
| m | 26 mm | |
| Material | Steel | |
| Surface | zinc plated blue | |
| e | 55.37 mm | |
| s | 50 mm |
| Article number | 308433 | |
| Catalog number | 150 | |
| EAN / GTIN | 4044521292656 |