Hexagon nuts ~0,8d DIN 934-8 zinc plated blue M5

Article no.: 2112079 Catalog no.: 150
Price per 100 Piece
Net price: CHF 2.80
Do you want to order more than one article? To quick entry
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
In stock
148 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm DIN 934 (standard withdrawn)
d1 M5
Strength class 8 (≤M5 Kl. 6)
Drive Hexagon
Norm ISO ~4032
m 4 mm
Material Steel
Surface zinc plated blue
e 8.79 mm
s 8 mm

Identification & Classification

Article number 2112079
Catalog number 150
EAN / GTIN 7610508008519

Description

Note:

Nut heights and spanner widths to ISO 4032 see Hexagon nuts ~0,8d ISO 4032-8 zinc plated blue

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart