Hexagon nuts ~0,8d DIN 934-8 zinc plated blue

Catalog no.: 150
42 variants
  • Drive: Hexagon
  • Strength class: 8 (≤M5 Kl. 6)
  • Surface: zinc plated blue
  • Material: Steel
  • Norm DIN: 934 (standard withdrawn)
  • Norm ISO: ~4032

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart