{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Orig.-Nr. | 8013 | |
| Version | Rinnen | |
| Widt | 160 mm | |
| Length | 1,000 mm | |
| Typ | 13 | |
| Frame | galvanized | |
| Weight | 44 kg | |
| Height | 232 mm - 238 mm |
| Article number | 295016 | |
| EAN / GTIN | 2000000163659 |