{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Orig.-Nr. | 8204 | |
| Version | Rinnen | |
| Widt | 160 mm | |
| Length | 1 mm | |
| Typ | 4 | |
| Frame | Stainless steel | |
| Weight | 38 kg | |
| Height | 184 mm - 184 mm |
| Article number | 200719 | |
| EAN / GTIN | 2000000167558 | |
| Manufacturer number | 8204 |