{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Orig.-Nr. | 8003 | |
| Version | Rinnen | |
| Widt | 160 mm | |
| Length | 1,000 mm | |
| Typ | 3 | |
| Frame | galvanized | |
| Weight | 34.7 kg | |
| Height | 172 mm - 178 mm |
| Article number | 295006 | |
| EAN / GTIN | 2050001015389 | |
| Manufacturer number | 8003 |