{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Orig.-Nr. | 8207 | |
| Version | Rinnen | |
| Widt | 160 mm | |
| Length | 1 mm | |
| Typ | 7 | |
| Frame | Stainless steel | |
| Weight | 40 kg | |
| Height | 196 mm - 196 mm |
| Article number | 200722 | |
| EAN / GTIN | 2000000167589 | |
| Manufacturer number | 8207 |