Malleable cast iron screw clamp, Jaw capacity: 600mm

Article no.: 226396 Catalog no.: 860000
Price per 1 Piece
Net price: CHF 66.80
Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock

Select article variation and quantity

Jaw capacity (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw capacity 600 mm
Cross section of the slide rail 35×11 mm
Throat 120 mm
Type of product Clamp

Identification & Classification

Article number 226396
Catalog number 860000
EAN / GTIN 4008158011479
Manufacturer number TGK60
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Version:

Without protective cap.
Clamping force of up to 7000 N.

Standard:

DIN 5117

Spare part:

Protective cap No. 860115.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart