Malleable cast iron screw clamp, Jaw capacity: 160mm

Article no.: 166022 Catalog no.: 860000
Price per 1 Piece
Net price: CHF 24.35
Do you want to order more than one article? To quick entry
on request
In stock
21 pieces in stock

Select article variation and quantity

Jaw capacity (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw capacity 160 mm
Cross section of the slide rail 25×6 mm
Throat 80 mm
Type of product Clamp

Identification & Classification

Article number 166022
Catalog number 860000
EAN / GTIN 4008158008677
Manufacturer number TG16
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Version:

With plastic protective cover on the clamping jaw.
Clamping force of up to 6000 N.

Standard:

DIN 5117

Spare part:

Protective cap No. 860115.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart