{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Jaw capacity | 2,500 mm | |
| Cross section of the slide rail | 35×11 mm | |
| Throat | 120 mm | |
| Type of product | Clamp |
| Article number | 226392 | |
| Catalog number | 860000 | |
| EAN / GTIN | 4008158011318 | |
| Manufacturer number | TGK250 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de |