{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Drill ⌀ | 4 mm | |
| Shank | Zylinderschaft | |
| Flute length | 45 mm | |
| overall length | 75 mm | |
| Type of product | Mehrzweckbohrer |
| Article number | 213437 | |
| Catalog number | Z787006 | |
| EAN / GTIN | 4059952538976 | |
| Manufacturer number | 2 608 900 604 |