{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Drill ⌀ | 12 mm | |
| Shank | Zylinderschaft | |
| Flute length | 200 mm | |
| overall length | 250 mm | |
| Type of product | Mehrzweckbohrer |
| Article number | 213395 | |
| Catalog number | Z787006 | |
| EAN / GTIN | 4059952596549 | |
| Manufacturer number | 2 608 901 486 |