• Last chance! Soon no longer part of our assortment.

BOSCH EXPERT CYL-9 MultiConstruction drill bit 3x40x70mm

Article no.: 213436 Catalog no.: Z787006
Price per 1 Piece
Net price: CHF 3.95
Do you want to order more than one article? To quick entry
on request
In stock
54 pieces in stock

Select article variation and quantity

Drill Bit Size Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill ⌀ 3 mm
Shank Zylinderschaft
Flute length 40 mm
overall length 70 mm
Type of product Mehrzweckbohrer

Identification & Classification

Article number 213436
Catalog number Z787006
EAN / GTIN 4059952538938
Manufacturer number 2 608 900 600

Description

Version:

  • Up to 5 times more precise than a standard drill
  • Maximum precision when drilling different materials
  • Precise drilling with the patented Bosch Centering Geometry
  • Precise drilling of holes thanks to a specially designed centering tip
  • Cylindrical shank is suitable for use with annular gear drill chucks

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart