Washers without chamfer DIN 125-1-A-steel 140 HV zinc plated blue 8,4

Article no.: 2133260 Catalog no.: 503
Price per 100 Piece
Net price: CHF 3.90
Do you want to order more than one article? To quick entry
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
In stock
8’142 pieces in stock

Select article variation and quantity

Dimension Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ø screw M8
Norm DIN 125-1-A (standard withdrawn)
Strength class 140 HV
Norm ISO ~7089
Material Steel
Surface zinc plated blue
s 1.6 mm
Norm SN 213904
d2 16 mm
d1 8.4 mm

Identification & Classification

Article number 2133260
Catalog number 503
EAN / GTIN 7612428186223

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart