Washers without chamfer DIN 125-1-A-steel 140 HV zinc plated blue 21

Article no.: 112046 Catalog no.: 503
Price per 100 Piece
Net price: CHF 13.90
Do you want to order more than one article? To quick entry
  • Minimum order quantity 200 Piece
  • Order steps: 200 Piece
on request
In stock
60’184 pieces in stock

Select article variation and quantity

Dimension Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ø screw M20
Norm DIN 125-1-A (standard withdrawn)
Strength class 140 HV
Norm ISO ~7089
Material Steel
Surface zinc plated blue
s 3 mm
Norm SN 213904
d2 37 mm
d1 21 mm

Identification & Classification

Article number 112046
Catalog number 503
EAN / GTIN 4044521306667
Manufacturer number 125213731401

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart