{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Ø screw | M2.3 | |
| Norm DIN | 125-1-A (standard withdrawn) | |
| Strength class | 140 HV | |
| Norm ISO | ~7089 | |
| Material | Steel | |
| Surface | zinc plated blue | |
| s | 0.5 mm | |
| Norm SN | 213904 | |
| d2 | 6 mm | |
| d1 | 2.5 mm |
| Article number | 2133256 | |
| Catalog number | 503 | |
| EAN / GTIN | 7612428186186 | |
| Manufacturer number | 001250119025000 |