Washers without chamfer DIN 125-1-A-steel 140 HV zinc plated blue

Catalog no.: 503
44 variants
  • Strength class: 140 HV
  • Surface: zinc plated blue
  • Material: Steel
  • Norm DIN: 125-1-A (standard withdrawn)
  • Norm ISO: ~7089

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart