{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Ø screw | M7 | |
| d1 min. | 7.1 mm | |
| d1 max. | 7.5 mm | |
| Norm DIN | ~127B (standard withdrawn) | |
| Material | Spring steel | |
| Surface | tempered black | |
| s | 1.6 mm | |
| d2 | 12.8 mm |
| Article number | 2125836 | |
| Catalog number | 556 | |
| EAN / GTIN | 7612428113953 | |
| Manufacturer number | 001270029070000 |