Spring washers smooth ~DIN 127 form B-spring steel black 16

Article no.: 112405 Catalog no.: 556
Price per 100 Piece
Net price: CHF 9.50
Do you want to order more than one article? To quick entry
  • Minimum order quantity 250 Piece
  • Order steps: 250 Piece
on request
In stock
5’800 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ø screw M16
d1 min. 16.2 mm
d1 max. 17 mm
Norm DIN ~127B (standard withdrawn)
Material Spring steel
Surface tempered black
s 3.5 mm
d2 27.4 mm

Identification & Classification

Article number 112405
Catalog number 556
EAN / GTIN 4250438530075
Manufacturer number 12716450

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart