{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Ø screw | M8 | |
| d1 min. | 8.1 mm | |
| d1 max. | 8.5 mm | |
| Norm DIN | ~127B (standard withdrawn) | |
| Material | Spring steel | |
| Surface | tempered black | |
| s | 2 mm | |
| d2 | 14.8 mm |
| Article number | 2125835 | |
| Catalog number | 556 | |
| EAN / GTIN | 7612428113946 | |
| Manufacturer number | 001270029080000 |