Spring washers smooth ~DIN 127 form B-spring steel black 12

Article no.: 2125832 Catalog no.: 556
Price per 100 Piece
Net price: CHF 8.40
Do you want to order more than one article? To quick entry
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ø screw M12
d1 min. 12.2 mm
d1 max. 12.7 mm
Norm DIN ~127B (standard withdrawn)
Material Spring steel
Surface tempered black
s 2.5 mm
d2 21.1 mm

Identification & Classification

Article number 2125832
Catalog number 556
EAN / GTIN 7612428113915

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart