{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 20 mm | |
| d1 | M3.5 | |
| Norm ISO | 1207 | |
| Material | Stainless steel | |
| Surface | blank | |
| t | 1 mm | |
| Head shape | Cylinder head | |
| Thread type | Metric standard thread | |
| n | 1 mm | |
| Norm DIN | ~84A (standard withdrawn) | |
| Drive | Slotted | |
| d2 | 6 mm | |
| k | 2.4 mm | |
| Variety | A4 (austenitic stainless steel) |
| Article number | 2094551 | |
| Catalog number | 2858 | |
| EAN / GTIN | 7610106965276 | |
| Manufacturer number | 012079400035020 |