Cylinder screws with slot ISO 1207-stainless A4 M4x10 mm

Article no.: 2094499 Catalog no.: 2858
Price per 100 Piece
Net price: CHF 22.30
Do you want to order more than one article? To quick entry
  • Minimum order quantity 200 Piece
  • Order steps: 200 Piece
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L 10 mm
d1 M4
Norm ISO 1207
Material Stainless steel
Surface blank
t 1.1 mm
Head shape Cylinder head
Thread type Metric standard thread
n 1.2 mm
Norm DIN ~84A (standard withdrawn)
Drive Slotted
d2 7 mm
k 2.6 mm
Variety A4 (austenitic stainless steel)

Identification & Classification

Article number 2094499
Catalog number 2858
EAN / GTIN 7610106964750
Manufacturer number 012079409040010

Description

Note:

Stock items to DIN84 - similar to ISO 1207 - see Cylinder screws with slot DIN 84A-stainless A4

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart