Electronic torque analyser HCT, maximum torque: 12N·m

Article no.: 2003625 Catalog no.: 654410
Price per 1 Piece
Net price: CHF 1’070.68
incl. vRG CHF 0.68

  • Services are only available for business customers. Please login.
  • CHF 9.84 /pcs.
    Delivery in 1 - 2 weeks
  • CHF 6.70 /pcs.
    Delivery in 1 - 2 weeks

  • Services are only available for business customers. Please login.
  • CHF 344.84 /pcs.
  • CHF 1’762.03 /pcs.
on request
In stock
2 pieces in stock

Select article variation and quantity

maximum torque (N·m) Price per 1 Piece (incl. VAT)
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ± 1
  • Interface: USB interface; Bluetooth® interface
  • Wireless application: HCT Mobile App; HCT Windows app
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 12 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ± 1 %
Interface USB interface; Bluetooth® interface
Wireless application HCT Mobile App; HCT Windows app
Test certificate Manufacturer’s test certificate
Resolution 0.01 Nm
Measuring range 1 Nm - 12 Nm
Display unit width 146 mm
Display unit height 86 mm
Display unit depth 161 mm
Weight 3 kg
Square socket 3/8 in
Power supply Mains-powered
Type of product Torque analyser
IP Index of Protection IP 40
Series HCT

Identification & Classification

Article number 2003625
Catalog number 654410
EAN / GTIN 4062406141202
Manufacturer number 654410 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

For use of mechanical and digital brand torque wrenches (not HCT) and screwdrivers, as well as
HCT torque wrenches. Setting and testing triggering, indicating, clockwise and anti-clockwise
torque wrenches and screwdrivers.
  • Display: Large sharp contrast illuminated 2.8 inch TFT display with double scale with viewing angle stability. With memory capacity display.
  • Memory capacity: 1000 measurement values with time stamp (incl. date and time) and 20 configurable test cases.
  • Modes: Tracking display (Track), trigger point sensing (First-Peak) and peak value display (Peak Hold). When used with an HCT torque wrench, 2 other modes are available: Track-HCT and Peak-Hold-HCT. The measurement values of the HCT torque wrench and the measurement values of the HCT torque analyser are displayed on the analyser display at the same time. The peak values achieved are displayed in comparison and evaluated automatically.
  • Attachment: can be attached to flat surfaces (table, wall, etc.) using 4 screws (M10).
  • 3 recesses for secure storage of adapters (increaser piece).
  • Data output: Available via Bluetooth® or USB-C.
  • Possible wireless applications: HCT Windows app and HCT mobile app. The analyser has a bi-directional interface. The analyser can also be used independently (without the app).
  • Apps: The Bluetooth® dongle No. 498999 size STICK (license) and the Windows app software are required to activate the HCT Windows app (https://hog.tools/win-app-hct). The HCT mobile app is available free of charge for iOS and Android.
  • Wireless approval: The torque tester with Bluetooth® interface has valid wireless approval in all EU countries, Switzerland, Norway, Turkey and in the UK.
  • Password protection: available as protection against unauthorised access to the menu (master password) and for verifying test cases. In addition, if a test case has been performed incorrectly, you can set that any further work requires the input of a password.
  • Warning signals: visual (change of colour on the display) and acoustic (buzzer). The pre-warning point can be configured individually. The acoustic warning signal can be disabled if desired.
  • Protection class IP40
  • Languages: German, English, Spanish, Italian, French.
  • Factory settings: Can be reset to the factory settings.
  • Displays the software version with the serial number and date of the last calibration. The date of the next calibration can be set on the torque analyser.

Units of measurement: Nm, lbfft, lbfin.

Advantage:

When using the torque analyser HCT in conjunction with a torque wrench HCT:
  • Simultaneous display of the measurement values of the torque wrench HCT and the torque analyser HCT on the display of the torque analyser.
  • Display and automatic evaluation of the peak values achieved by the torque wrench HCT and the torque analyser HCT.
  • HCT torque wrenches blocked due to overload can be released again using the torque analyser. (After release, calibration of the torque wrenches HCT is recommended).

HCT – Hoffmann Group Connected Tools
Advantages of wireless transmission with Bluetooth®:
  • Simple data transmission: At the push of a button the measuring result is transmitted directly to your PC application (such as Excel or Word) or to your mobile phone - no dongle necessary.
  • Freedom of movement: No messy data transmission cables.
  • Independence of location: Measurements can be performed directly to the machine and transmitted by radio to your application.
  • Reliable data transmission: No read errors and transmission errors - multiple measuring devices can be linked together.

Please update the application and Bluetooth® firmware of your HCT torque wrenches to take full advantage of the benefits!

GARANT application firmware from version 3.37, Bluetooth® firmware from version 0.95.
HOLEX application firmware from version 1.1.10, Bluetooth® firmware from version 1.3.6.

Function:

IP40: Protected against penetration by foreign bodies with ⌀ > 1 mm. However, tools and wires should be kept away and there is no protection against water.

Accuracy:

Clockwise and anti-clockwise: +/- 1%.

Supplied with:

Incl. increaser piece No. 649550 size 1 (1/4 inch to 3/8 inch) and converter No. 650006 size 3.

Note:

Suitable additional adapters can be found under No. 649550 and No. 650006.
The free smartphone app optionally allows the user to download the latest device software to the analyser via Bluetooth®, thus enabling new extended functionalities to be accessed.

Warning:

Intended use
  • For testing indicating and triggering torque wrenches as well as for general measurement of torques in the measuring range of the torque tester.
  • Torque can be applied clockwise and counter-clockwise.
  • For work in industrial environments.
  • Before use, allow the unit 30 minutes residence to acclimatise to room temperature.
  • Use only when properly and safely secured.
  • Check that the device is in perfect functional condition and is safe to operate before use.
  • Use only when it is technically in good condition and safe to operate.
  • If the device is dropped or collides with other objects, do not use again until it has been thoroughly checked and calibrated.
  • Use only recommended adapters and adapter shanks.
  • Have the wrench regularly calibrated and adjusted.

Reasonably foreseeable misuse
  • Do not exceed the specified torques.
  • Do not open the casing.
  • Do not use in explosion hazard areas.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Do not operate outdoors or in rooms with high atmospheric humidity.
  • Do not make any unauthorised modifications.
  • Do not mount components not in accordance with the specification.
  • No torque testing of motorised screwdrivers or spanners.
  • Do not use with improper electrical and mechanical installation, operation or cleaning.

Downloads & documents

From the same series "HCT" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart