Digital external micrometer HCT IP67 and Bluetooth®, Measuring range: 0-25mm

Article no.: 2019637 Catalog no.: 421575
Price per 1 Piece
Net price: CHF 448.96
incl. vRG CHF 0.46

  • Services are only available for business customers. Please login.
  • CHF 6.70 /pcs.
    Delivery in 1 - 2 weeks
  • CHF 9.84 /pcs.
    Delivery in 1 - 2 weeks

  • Services are only available for business customers. Please login.
  • CHF 25.57 /pcs.
  • CHF 39.78 /pcs.
on request
In stock
5 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)
  • Standard: ISO 3611
  • Reversible reading: mm / inch
  • Interface: Bluetooth® interface
  • IP Index of Protection: IP 67
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HCT
Standard ISO 3611
Measuring range 0 mm - 25 mm
Scale divisions 0.001 mm
Scale divisions 0.0005 in
Reversible reading mm / inch
Error limit 2 µm
Measurement deviation E MPE ±2 µm
Spindle ⌀ 6.5 mm
Spindle pitch 1 mm
Interface Bluetooth® interface
IP Index of Protection IP 67
Type of spindle hardened and ground
Digit height LCD display 12 mm
Changeover between relative and absolute measurement yes
Measurement technology digital
Type of measurement face Carbide
Packaging sturdy box
Wireless application HID (Human Interface Device); HCT Mobile App; HCT Windows app
Power supply Battery-powered
‌Number of batteries contained 1
Battery type Button cell
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product External tube micrometer

Identification & Classification

Article number 2019637
Catalog number 421575
EAN / GTIN 4067263036654
Manufacturer number 421575 0-25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Innovative outside micrometer IP67 HCT with Bluetooth® 5.0 and 12 mm digits on a high-contrast display. Very long battery running time due to modern energy-efficient measurement system. Due to the automatic shut-off feature, very long battery runtimes are achieved. Practical HOLD function for freezing the measured value for reliable, error-free reading. Measuring spindle hardened and ground. Carbide and chamfered measuring faces. High performance ratchet with quick operation. Painted steel frame with thermal insulation. Button for changeover between relative and absolute measurement. Zero setting in any position.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR 2032.

Note:

Compatible with the optional HCT (Hoffmann Group Connected Tools) mobile app (available free of charge for Android and iOS) and the HCT Windows app (available for Windows). Can also be used via a Human Interface Device (HID).

Warning:

Intended use
  • Outside micrometer for digital reading.
  • For both industrial and private use.
  • Use it only in accordance with the technical data.
  • Use only when it is technically in good condition and safe to operate.
  • Use only original spare parts and wearing parts.

Reasonably foreseeable misuse
  • Avoid vibration, reverse movement, shaking, impacts.
  • Do not use in explosion hazard areas.
  • Do not expose to strong magnetic fields or high-voltage environments.
  • Do not expose the work lamp to intense heat, direct sunlight or naked flames.
  • Only open the housing on the battery cover for battery replacement.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

From the same series "HCT" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart