{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | HCT | |
| Standard | Manufacturer’s standard | |
| Measuring range | 0 mm - 12.5 mm | |
| Reversible reading | 0.001 mm | |
| Reversible reading | 0.00005 in | |
| Reversible reading | mm / inch | |
| Measurement variation E MPE (measurement range) | 0.003 mm | |
| Interface | Bluetooth® interface | |
| IP Index of Protection | IP 54 | |
| Gauging force | 0.65 – 0.90 N | |
| Clamping shank ⌀ h6 | 8 mm | |
| Preset function | yes | |
| Measurement technology | digital | |
| Material of the housing | Aluminium | |
| Body ⌀ | 59.5 mm | |
| Thickness of housing | 32.9 mm | |
| Loop on the back of the dial indicator | no | |
| Wireless application | HID (Human Interface Device); HCT Mobile App; HCT Windows app | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Battery type | Button cell | |
| Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
| Type of product | dial gauge |
| Article number | 354188 | |
| Catalog number | 434342 | |
| EAN / GTIN | 4062406720193 | |
| Manufacturer number | 434342 12,5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |