GARANT Footswitch HCT, Type: FS

Article no.: 2108846 Catalog no.: 498997
Price per 1 Piece
Net price: CHF 374.00
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)
  • Wireless application: HID (Human Interface Device); HCT Mobile App; HCT Windows app
  • Interface: Bluetooth® interface; USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HCT
Wireless application HID (Human Interface Device); HCT Mobile App; HCT Windows app
Interface Bluetooth® interface; USB interface
Type of product Foot switch

Identification & Classification

Article number 2108846
Catalog number 498997
EAN / GTIN 4067263132202
Manufacturer number 498997 FS
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Non-contact transmission of measurement values – no impact on the measurement set-up.
  • Radio receiver integrated into Footswitch for simple and reliable connection of HCT measuring tools to different workstations and computers.
  • Simple configuration via MS Excel without the need for additional software.
  • No need for authorisation to install software on the computer.
  • Very reliable connection with HCT tools using only the USB port on the computer.
  • Measurement values can be uniquely assigned via freely selectable names.
  • The Footswitch can trigger the transmission of measurement values either in parallel or sequentially.

Warning:

Intended use
  • For connection to a USB port.
  • For use indoors.
  • For use at room temperature.
  • For work in industrial environments.
  • Use only when it is technically in good condition and safe to operate.
  • Activities may only be carried out by trained and authorised personnel.

Reasonably foreseeable misuse
  • Do not use in explosion hazard areas.
  • Do not open the casing.
  • Do not make any unauthorised modifications.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • No do expose it to water, precipitation or contamination.
  • Do not subject it to blows, impacts or heavy loads.
  • Do not operate outdoors or in rooms with high atmospheric humidity.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • If the casing is damaged, do not continue to use the work lamp.
  • Do not operate unattended.

Downloads & documents

From the same series "HCT" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart