Slotted countersunk screws DIN 963-4.8 zinc plated blue M8x80mm

Article no.: 124492 Catalog no.: 302
Price per 100 Piece
Net price: CHF 29.40
Do you want to order more than one article? To quick entry
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Dimension Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L 80 mm
d1 M8
Norm ISO ~2009
Material Steel
Surface zinc plated blue
t 1.6 mm
Head shape Countersunk head
Thread type Metric standard thread
n 4 mm
Norm DIN 963 (standard withdrawn)
Strength class 4.8
Drive Slotted
d2 14.5 mm
k 4 mm

Identification & Classification

Article number 124492
Catalog number 302
EAN / GTIN 7610363202237
Manufacturer number 963880481

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart