{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 20 mm | |
| d1 | M3 | |
| Norm ISO | ~2009 | |
| Material | Steel | |
| Surface | zinc plated blue | |
| t | 0.6 mm | |
| Head shape | Countersunk head | |
| Thread type | Metric standard thread | |
| n | 1 mm | |
| Norm DIN | 963 (standard withdrawn) | |
| Strength class | 4.8 | |
| Drive | Slotted | |
| d2 | 5.6 mm | |
| k | 1.65 mm |
| Article number | 124284 | |
| Catalog number | 302 | |
| EAN / GTIN | 4044521062464 | |
| Manufacturer number | 963320481 |