Slotted countersunk screws DIN 963-4.8 zinc plated blue

Catalog no.: 302
238 variants
  • Drive: Slotted
  • Strength class: 4.8
  • Surface: zinc plated blue
  • Material: Steel
  • Head shape: Countersunk head
  • Norm DIN: 963 (standard withdrawn)
  • Norm ISO: ~2009

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart