{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Mounting width | 9.5 mm | |
| Number of mountings | 2 | |
| for spanner size | 6 mm - 9 mm | |
| Material of base plate | Plastic | |
| Material of hook | Plastic | |
| Type of base plate | double | |
| Type of product | Spanner rack |
| Article number | 963083 9,5/9,5 | |
| EAN / GTIN | 4045197725646 | |
| Manufacturer number | 963083 9,5/9,5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |