{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    
    | Mounting width | 16.5 mm | |
| Number of mountings | 2 | |
| for spanner size | 14 mm - 17 mm | |
| Material of base plate | Plastic | |
| Material of hook | Plastic | |
| Type of base plate | double | |
| Type of product | Spanner rack | 
| Article number | 963083 16,5/16,5 | |
| EAN / GTIN | 4045197725660 | |
| Manufacturer number | 963083 16,5/16,5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |