Pliers / scissors set fully insulated, Number of tools: 4

Article no.: 954486 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
16 pieces in stock 16 pieces available in 3-4 working days

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 6×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 6×20
Width 150 mm
Depth 500 mm
Width in G 6
Depth in G 20
Number of tools 4
Version with VDE tool fully insulated
Weight 0.867 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 954486 4
EAN / GTIN 4062406298241
Manufacturer number 954486 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Supplied with:

Rigid foam inlay, empty No. 952001 size 954486: 1 pc.
HOLEX combination pliers No. 701852 size 180: 1 pc.
HOLEX snipe-nose pliers No. 713351 size 200: 1 pc.
HOLEX side cutter No. 725351 size 140: 1 pc.
HOLEX electrician's scissors with 2-component grip No. 768800 size 140: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart