Electrician’s scissors with 2-component grip, overall length: 140mm

Article no.: 768800 140
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,313 pieces in stock 1,313 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 140 mm
Type of product Scissors

Identification & Classification

Article number 768800 140
EAN / GTIN 4045197225825
Manufacturer number 768800 140
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

One serrated blade, one smooth blade.
Snip jaws made of stainless steel. Sturdy 2-component grip, non-slip and ergonomic due to soft inserts in grip area.
Short, sturdy design.

Application:

Cuts thin wires, cable, insulation sleeving, rubber, leather etc.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart