This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Media module for support columns, Module type: FR250/ONOF

Article no.: 938002 FR250/ONOF

Select article variation and quantity

Module type Unit price incl. VAT

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Type of current AC
Rated power 250 V / 16 A alternating current
Module type FR250/ONOF
Type of product Power module

Identification & Classification

Article number 938002 FR250/ONOF
EAN / GTIN 4045197726995
Manufacturer number 938002 FR250/ONOF
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of sheet metal. For bolting to the sides of the support columns.
Fully wired with one low-power socket (250V) and ON-OFF switch for the lighting unit.

Suitable for:

Support columns No. 938000 (except for size 200).

Colour:

Light grey RAL 7035 powder-coated.

Note:

Only two sockets can be fitted per individual support column.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart