{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Type of current | AC | |
| Rated power | 250 V / 16 A alternating current | |
| Module type | DK250/ONOF | |
| Type of product | Power module |
| Article number | 938002 DK250/ONOF | |
| EAN / GTIN | 4045197727015 | |
| Manufacturer number | 938002 DK250/ONOF | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |