{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Design version | Steel hollow section construction | |
| Material thickness | 1 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Height | 900 mm | |
| Width | 50 mm | |
| Depth | 700 mm | |
| Socket type | F | |
| Nominal voltage | 250 V | |
| Rated current | 16 A | |
| suitable for worktop depth | 750 mm | |
| Type of product | Power module |
| Article number | 927063 DE | |
| EAN / GTIN | 4062406755560 | |
| Manufacturer number | 927063 DE | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |