Stabilising plate, Type: 1

Article no.: 927122 1
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,518 pieces in stock 1,518 pieces available in 3-4 working days
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Price per 1 Pair (incl. VAT)

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 180 mm
Width 205 mm
Depth 40 mm
Weight 1.1 kg
Type of product Stabilising plate

Identification & Classification

Article number 927122 1
EAN / GTIN 4062406120924
Manufacturer number 927122 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Stabilising plate made from folded sheet metal. For reinforcing the workbench.

Application:

For additional stabilisation of the support legs.

Supplied with:

Stabilising plates as a pair suitable for a support leg No. 927000. Including screws for attaching to the support leg and worktop.

Colour:

Light grey RAL 7035, powder-coated.

Note:

On the support legs, bores are already in place for attaching the stabilising plates.

Warning:

Intended use
  • Mount only on suitable holes.
  • Support leg for installation on the worktop of the GridLine Vario workbench.
  • Installation only in conjunction with a rear panel, drawer casing or stabilising plates.
  • Cable ducts in the leg for laying connecting cables.
  • Corner support leg for installation on a corner worktop.
  • Height adjustable, to ensure a level working surface.
  • Installation only in conjunction with a rear panel or two stabilising plates.
  • 927122.
  • Cable ducts in the leg for laying cables.
  • Stabilising plate for installation on the worktop and support leg of the GridLine Vario workbench.
  • For stiffening and stabilising the workbench.
  • Double stabilising plate: For connecting two worktops.
  • For flush alignment of two worktops we recommend the additional installation of a joint connection/connector clips.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart